Keep my session open?
Ending In 
The session is expired
您的会话已过期.为了您的安全,我们已注销您.
您想再次登录吗?

一次性称量和干燥盘

供应商: VWR Collection

Dishes and pans, made of aluminium.

铝制

结实耐用的一次性盘。非常适合用于通用称量、分配、存储和干燥应用。

  • Compatible with most balances and dryers
  • Oil-free
  • Slightly tapered for easy stacking
Sturdy, disposable dishes and pans. Ideal for general purpose weighing, dispensing, storage and drying applications.

  • 可用于大多数天平和干燥器
  • 无油
  • 略呈锥形,易于堆放



登录查看您的合同价格与可用性.
  Remember me on this device
 

订单

全部展开 / 全部折叠
We are currently unable to calculate your contract price for this item. List price is being displayed temporarily. When your order is processed, you will be invoiced at your contract price even though list price is displayed now

Disposable smooth-walled aluminium weighing dishes
说明 容量 内径高度 包装规格 VWR目录号 数量
Smooth-sided, flat bottom, multipurpose 'utility' dish. 30 ml 57×16 mm 100 VWRI611-3658
Smooth-sided, flat bottom, multipurpose 'utility' dish. 140 ml 103×19 mm 100 VWRI611-3659
称量盘 80 ml 70×16 mm 100 VWRI611-1380

Disposable aluminum weighing/drying pans
说明 容量 内径高度 包装规格 VWR目录号 数量
称量盘 40 ml 70×6,3 mm 50 VWRI611-1354
称量盘 50 ml 127×54,8 mm 100 VWRI611-1350
称量盘 60 ml 102×7,9 mm 50 VWRI611-1353

Disposable aluminium drying pans for solids/liquids
说明 容量 内径高度 包装规格 VWR目录号 数量
带孔干燥盘(用于固体) 30 ml 110×9,5 mm 25 VWRI611-1351
带干燥盘(用于液体) 50 ml 110×7,9 mm 25 VWRI611-1352
Generate Barcodes Barcode Label Format: 
生成PDF格式目录页面

写入细节

选择你为证书所找的文章

请注明批号,此处为必填项.未知批号请填"x"

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

或者
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

说明 目录号 Availability 单位 单价 Price Per 数量