Keep my session open?
Ending In 
The session is expired
您的会话已过期.为了您的安全,我们已注销您.
您想再次登录吗?

Air samplers, SAS Super ISO

供应商: VWR Collection

Directly derived from the SAS instrument used on the “International Space Station”, the SAS Super ISO 100 and SAS Super ISO 180 have been specifically designed for pharmaceutical and hospital sectors. Portable and easily positioned, they operate with long life rechargeable batteries. SAS Super ISO 100 and SAS Super ISO 180 are differentiated by differences in constant airflow (100 l/min and 180 l/min respectively); this choice depends on the application and allows continuous or sequential sampling from a few minutes to several hours. Both models provide facilities for data management of different implemented sampling programmes. The data can be stored on the SAS instrument itself or on any remote PC.

  • Design avoids turbulence in unidirectional airflow and reaspiration of tested air in accordance with ISO specifications
  • Fully compliant International Standards (ISO 14698 & USP 1116 Pharmacopeia)
  • Time-saving and low operating cost solutions
  • All manuals are available as USB key
  • Instruction manual available in 6 different languages (English, German, French, Spanish, Italian, Portuguese)
Delivery information: Without aspirating head and battery charger.



登录查看您的合同价格与可用性.
  Remember me on this device
 

订单

全部展开 / 全部折叠
说明 包装规格 VWR目录号 数量
Air sampler SAS Super ISO 100 for contact plates 1 PBIB86279
Air sampler SAS Super ISO 100 for Petri dishes 1 PBIB90719
Air sampler SAS Super ISO 180 for contact plates 1 PBIB86834
Air sampler SAS Super ISO 180 for Petri dishes 1 PBIB90720
Generate Barcodes Barcode Label Format: 
生成PDF格式目录页面

规格

型号 SAS Super ISO 100 SAS Super ISO 180
气流速率 100 l/min 180 l/min
取样头 Aluminium, stainless steel or plastic (certified ready to use)
宽度×深度×高度 (mm) 120×125×275
重量 (kg) 1,8

附件

全部展开 / 全部折叠

Accessories
说明 宽度×深度×高度 包装规格 用于 VWR目录号 数量
Soft carrying case - 1 SAS Super ISO 180, SAS Super ISO 100 PBIB18143
Aluminum carrying case - 1 SAS Super IAQ, SAS Super ISO 180, SAS Super ISO 100 PBIB20153
地板三脚架 - 1 SAS Super IAQ, SAS Super ISO 180, SAS Super ISO 100, DUO SAS Super 360 PBIB5215.P
OQ手册 - 1 SAS Super ISO 180, SAS Super ISO 100 PBIB20094
Stainless steel aspirating head for contact plates Ø 55 mm - 1 SAS ISO 180, SAS ISO 100, DUO SAS Super 360, SAS Super Isolator PBIB15503
Stainless steel aspirating head for Petri dishes Ø 90 mm - 1 SAS Super ISO 180, SAS Super ISO 100, DUO SAS Super 360, SAS Super Isolator PBIB23236
Stainless steel head and adapter for Petri dishes Ø 90 mm - 1 SAS Super ISO 180, SAS Super ISO 100, DUO SAS Super 360, SAS Super Isolator PBIB19119
Aluminum aspirating head for contact plates Ø 55 mm - 1 SAS Super IAQ, SAS Super ISO 180, SAS Super ISO 100, DUO SAS Super 360 PBIB15931
Aluminum aspirating head for Petri dishes Ø 90 mm - 1 SAS Super IAQ, SAS Super ISO 180, SAS Super ISO 100, DUO SAS Super 360 PBIB34494
Aluminium head and adaptor for Petri dishes Ø 90 mm - 1 SAS Super IAQ, SAS Super ISO 100, SAS Super ISO 180, DUO SAS Super 360 PBIB19117
Adapter for Petri dishes Ø 90 mm - 1 SAS Super IAQ, SAS Super ISO 180, SAS Super ISO 100, DUO SAS Super 360 PBIB42804
Sterile daily head for Petri dishes, 90 mm - 40 SAS Super IAQ, SAS Super ISO 180, SAS Super ISO 100, DUO SAS Super 360 PBIB91214.A
Additional aspirating chamber for Ø 55 mm contact plates (without aspirating head) - 1 SAS Super Isolator PBIB87085
Additional aspirating chamber for Ø 90 mm Petri dishes (without aspirating head) - 1 SAS Super Isolator PBIB88826
Aluminium carry case, light-case - 1 SAS Super ISO 180, SAS Super ISO 100 PBIB88713
Battery charger between 90 to 260 V with interchangeable plug - 1 SAS Super ISO PBIB89130
Clean tripod, stainless steel floor tripod - 1 SAS Super IAQ PBIB90724
Downloading device for 710-0970 - 1 SAS Super ISO PBIB89321
Infrared remote control - 1 SAS Super ISO PBIB89170
IQ, OQ, PQ manual - 1 SAS Super Isolator PBIB20096
Software for downloading data - 1 SAS Super ISO PBIB89320
Stainless steel handles - 1 - NALG7136-0001
Stainless steel holder for table and wall - 1 SAS Super ISO 180, SAS Super ISO 100, DUO SAS Super 360 PBIB20914
Sterile daily head for contact plates, Ø 55 mm - 40 SAS Super IAQ, SAS Super ISO 180, SAS Super ISO 100, DUO SAS Super 360, SAS Super Isolator PBIB86996.A
Test tube carrier 184×368×171 mm 1 - NALG7135-0001
电池充电器,带万能插头 - 1 SAS Super Isolator, DUO SAS Super 360, DUO SAS 360 Isolator PBIB78636
Generate Barcodes Barcode Label Format: 
生成PDF格式目录页面

写入细节

选择你为证书所找的文章

请注明批号,此处为必填项.未知批号请填"x"

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

或者
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

说明 目录号 Availability 单位 单价 Price Per 数量