1-Benzyl-1-phenylhydrazine ≥98.0% (通过滴定分析)
供应商: TCI EUROPE
|
Warning
|
TCIAB1157-10GEA
1050
CNY
TCIAB1157-10G
1-Benzyl-1-phenylhydrazine ≥98.0% (通过滴定分析)
1-Benzyl-1-phenylhydrazine
分子式:
C₁₃H₁₄N₂ 沸点: 218°C |
EINECS:
210-377-5 |
![]() |
产品技术规格
Appearance | Light yellow to Brown clear liquid |
Purity (GC) | min. 95.0 % |
Purity (Nonaqueous Titration) | min. 98.0 % |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...