Power supplies, PowerPac™ Basic
BRAD164-5050
: BIO RAD
- Description:PowerPac™ basic power supply, 300 V
- Environmentally Preferable:
- Output:4 pair recessed banana jacks in parallel
- Current:40 - 400 mA
- Display:3-digit LED
- Input voltage:220 - 240 V
- Operating constant modes:Current, voltage
- Output current range/increments:4 - 400/1 mA
- Output power range/increments:75 W max
- Output voltage range/increments:10 - 300 V / 1 V
- Overload detection:Yes
- Power:75 W
- Timer:1 - 99 hr 59 min, fully adjustable
- Voltage:10 - 300 V
- Weight:1,1 kg
- W×D×H:210×245×65 mm
- Pk:1