Vibration damping platform, VIBRASORB®

供应商: Bel-Art
BELAF183850000EA 7854.21 CNY
BELAF183850000
Vibration damping platform, VIBRASORB®
Ideal for isolating balances from vibrations caused by pumps, stirrers, and blenders.

  • Platform: 21 kg
  • Surface area: 34×27,5 mm
  • Weight holding capacity: 11 kg

Dimensions: 118×390×340 mm
现在订购

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

更多 About VWR