Polyolefin sealing film

供应商: VWR Collection
VWR®
VWRU89134-428EA 3097 CNY
VWRU89134-428
Polyolefin sealing film
密封件 微孔板封板膜和铝箔
Clear, low-auto fluorescence, polyolefin films are ideal for real-time/qPCR, storage, and sitting-drop protein crystallisation.The pressure-activated, DMSO-resistant silicone adhesive on these films is non-tacky for easy handling until pressed on the plate. Once activated, it provides the strongest available seal for evaporation control.

  • Sized to fit both standard flat top and raised rim plates
  • Free from DNase, RNase and nucleic acid
  • DMSO-resistant for HTS and chemically inert
  • Recommended for temperatures from –70 to +100 °C

Film L×D: 139,7×78,6 mm

Delivery information: Includes one sealing paddle for secure sealing on raised rim plates.
现在订购

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

更多 About VWR