无线电信号数字温度计,Traceable



VWRI620-1669EA 1809 CNY
VWRI620-1669
无线电信号数字温度计,Traceable
该款数字温度计有四个通道。装置可控制多达三个远程无线组件。

  • 每个通道设有最大/最小值记忆
  • 大数字显示:温度刻度距离达30米
  • 每个模块配有可编程声音报警,当温度超出设置点便会报警

内部传感器和外部探头,3 m电缆

With remote probe:
Temperature range: −50 to +70 °C
Ambient operating range: −20 to +60 °C
Resolution: 0,1°
Accuracy: ±1 °C

Certifications: 符合ISO/IEC 17025、ANSI/NCSL Z540-1及9001标准。NIST可追溯性。

Delivery information: 交付信息:随附内部传感器、远程模块及其外部探头、Traceable®校准证书、翻开式支架、墙壁安装件、VELCRO®带、两节AA和两节AAA电池。
现在订购

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

更多 About VWR