VWR®, Cleanroom Chairs, Class 1000

供应商: VWR
VWR®
VWRU89399-893EA 11571.13 CNY
VWRU89399-893
VWR®, Cleanroom Chairs, Class 1000
椅子
The VWR® Contour™ deluxe Class 1000 chair features a 66 cm (26") diameter composite base, pneumatic seat-height adjustment, backrest tilt, contoured-foam cushioned seat, and large backrest with kidney support.

  • Black vinyl upholstery
  • Pneumatic seat-height adjustment
  • Contoured-foam cushioned seat
  • Seat height: 431,8 to 558,8 mm

Shipping weight: 17,6 kg

Certifications: Meet California Technical Bulletin 117 requirements.

Delivery information: Contour seating is covered by a five-year warranty against defects in material, workmanship or abnormal wear. Upholstery is covered for one year. Pneumatic cylinders are covered for the life of the product.
现在订购

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

更多 About VWR