VWR®, Graduated Pipette (Mohr), Class A, Unserialised

供应商: VWR
VWR®
VWRU76003-596EA 591.59 CNY
VWRU76003-596
VWR®, Graduated Pipette (Mohr), Class A, Unserialised
移液管和移液器 测量(莫尔)移液管
VWR® pipette is manufactured from ASTM E 438, Type 1, class A borosilicate 3.3 glass.

  • Calibrated to deliver at 20 °C per ASTM E 1293 according to Class A norms
  • A Batch certificate is included
  • Subdivision: 0,1 ml

VWR® Graduated Pipettes (Mohr) are calibrated to deliver a precise volume at a particular temperature. Its used for accurate measurements of liquid volumes. Calibration and toleration standards are defined as per standard specifications and practices: ASTM E1044, ASTM E1293, ASTM E542, and ASTM E694.

Certifications: Pipettes are supplied with Batch certificates.
现在订购

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

更多 About VWR